- 3.5 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 8.74 in Bore Length
- Hollow Output
| Frame Size | 180TC |
| Thermal Horsepower Rating | 12.52 hp |
| Suitable For Washdown | Yes |
| Mounting Bolt Pattern Length | 7.5 in |
| Output Shaft | Hollow |
| Component Type | Gearbox |
| Horsepower Input | 12.24 hp |
| Seal Type | Two-Piece Harsh Duty |
| Bore Length | 8.74 in |
| Output Style | Hollow |
| Output Bore Diameter | 1.938 in |
| Nominal Ratio | 7 |
| Motor Compatibility | NEMA Motor |
| Base to Output Center Height | 3.99 in |
| Overhung Load | 2430 lbf |
| Horsepower Output | 11.46 hp |
| Housing Material | Cast Iron |
| Rated Torque Output | 3054 lbf |
| Lubrication | PAG, Standard Temperature |
| Input Style | Quill |
| Center Distance | 3.5 in |
| Mounting Bolt Pattern Width | 4 in |
| Paint Type | Stainless Epoxy |
| Weight | 109.0 LB |
| EAN or UPC | 782476056339 |

