- 3.5 in Center Distance
- Cast Iron Housing Material
- Right Output
| Horsepower Output | 3.41 hp |
| Base to Output Center Height | 3.99 in |
| Rated Torque Output | 3682 lbf |
| Overhung Load | 2760 lbf |
| Mounting Bolt Pattern Length | 7.5 in |
| Component Type | Gearbox |
| Shaft Length Input | 1.75 in |
| Thermal Horsepower Rating | 4.43 hp |
| Input Shaft Diameter | 0.875 in |
| Output Shaft Diameter | 1.5 in |
| Housing Material | Cast Iron |
| Horsepower Input | 4.15 hp |
| Suitable For Washdown | No |
| Input Style | Separate |
| Shaft Length Output | 3.51 in |
| Mounting Bolt Pattern Width | 4 in |
| Paint Type | Standard |
| Center Distance | 3.5 in |
| Nominal Ratio | 30 |
| Output Style | Right |
| Seal Type | Two-Piece Harsh Duty |
| Lubrication | PAG, Standard Temperature |
| Weight | 100.0 LB |
| EAN or UPC | 782476971717 |

