- 1/4" Sprocket Bushing for use with a #40 chain sprocket and a 35TT Torque-Tamer™
features
- Long life bushing will not slip on the hub
| Inside Dia. | 1.675 in |
| Chain Size | 40 |
| Outside Dia. | 2 in |
| Use With | 35TT |
| Length | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 782475041633 |

