- Sprocket for 35TT Torque-Tamer
- 40 Chain
- 26 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Sprocket Pitch Diameter | 4.148 in |
| Type | A Plate |
| Outside Dia. | 4.42 in |
| No. of Teeth | 26 |
| Use With | 35TT |
| Sprocket Thickness | 0.284 in |
| Chain No. | 40 |
| Weight | 0.77 LB |
| EAN or UPC | 782475263905 |

