- Size 35 Torque Limiter
- 3/4" Bore
- No Keyseat
description
- When an overload occurs, the Torque-Tamer clutch is designed to slip, protecting the valuable reducer and other components in the drive train. Once the overload is cleared, the clutch automatically picks up the load.
features
- Long life bushing will not slip on the hub
- Nonasbestos friction material ensures environmental safety
- Slips at desired load by adjusting torque level
- Quick and simple torque adjustment
- Resumes driving without resetting when the overload is relieved
- No lubrication required
caution
- Not recommended for continuous slip-duty because of the possibility of excessive heat buildup.
| Chain Size, Minimum No. of Teeth | #35-34 Teeth, #40-26 Teeth, #41-26 Teeth, #50-30 Teeth, #60-18 Teeth, #80-15 Teeth |
| Torque Rating [Max] | 1700 in lb |
| Bore Dia. [Min] | 3/4 in |
| Use With | 35TT |
| Outside Dia. | 3.5 in |
| Bore Dia. [Max] | 1 3/16 in |
| Overall Length | 2.4375 in |
| Weight | 3.06 LB |
| EAN or UPC | 782475041336 |

