- 26 in Face Width
- 36 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Pulley Type | Drum |
| Bushing Series | XT30 |
| Bushing Type | XT |
| Weight | 614.0 LB |
| EAN or UPC | 782477364631 |
| Pulley Type | Drum |
| Bushing Series | XT30 |
| Bushing Type | XT |
| Weight | 614.0 LB |
| EAN or UPC | 782477364631 |