- 32 in Face Width
- 36 in Outer Diameter
- XT50 Bushing Series
- XT Bushing
| Pulley Type | Drum |
| Bushing Type | XT |
| Bushing Series | XT50 |
| Weight | 906.0 LB |
| EAN or UPC | 782477255700 |
| Pulley Type | Drum |
| Bushing Type | XT |
| Bushing Series | XT50 |
| Weight | 906.0 LB |
| EAN or UPC | 782477255700 |