- 38 in Face Width
- 36 in Outer Diameter
- XT60 Bushing Series
- XT Bushing
| Pulley Type | Drum |
| Bushing Series | XT60 |
| Bushing Type | XT |
| Weight | 1145.0 LB |
| EAN or UPC | 782477261596 |
| Pulley Type | Drum |
| Bushing Series | XT60 |
| Bushing Type | XT |
| Weight | 1145.0 LB |
| EAN or UPC | 782477261596 |