- 44 in Face Width
- 36 in Outer Diameter
- XT35 Bushing Series
- XT Bushing
| Pulley Type | Drum |
| Bushing Type | XT |
| Bushing Series | XT35 |
| Weight | 932.0 LB |
| EAN or UPC | 782477232541 |
| Pulley Type | Drum |
| Bushing Type | XT |
| Bushing Series | XT35 |
| Weight | 932.0 LB |
| EAN or UPC | 782477232541 |