- 475 Series Double Cone
- 2.8375" Tapered Bore
- 2.6590" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| I.D. | 2.8375 in |
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Enclosure | Open |
| Series | 475 |
| Cup Width | N/A |
| Origin | Cones |
| O.D. | N/A |
| Cone Width | 2.659 in |
| Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Type | Double Cone |
| Weight | 3.94 LB |
| EAN or UPC | 782475804443 |

