- 74000 Series Double Cone
- 5 3/8" Tapered Bore
- 4 7/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bearing Type | Double Cone |
| Cone Width | 4 7/8 in |
| Series | 74000 |
| Cup Width | N/A |
| Tolerance | Standard |
| Bore Type | Tapered Bore |
| I.D. | 5 3/8 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Type | Double Cone |
| Material | Steel |
| Enclosure | Open |
| Origin | Cones |
| Weight | 27.9 LB |
| EAN or UPC | 782475805914 |

