- M714200 Series Single Cone
- 2.9528" Straight Bore
- 1.1610" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.161 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Type | Single Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.120 in |
| I.D. | 2.9528 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Series | M714200 |
| Cup Width | N/A |
| Weight | 1.71 LB |
| EAN or UPC | 782475846580 |

