Skip to content Skip to navigation menu
Dyna 39 in Synchronous Belt

390H150

Dyna 39 in Synchronous Belt
Item #101934388
  • 39 in Pitch Length
  • 1.5 in Belt Width
  • Neoprene Rubber Body Material
Dyna 39 in Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 39 in Pitch Length
  • 1.5 in Belt Width
  • Neoprene Rubber Body Material

features

  • Synchronized, no-slip transmission
  • Approximately 98% efficient
  • Virtually no backlash
  • Constant linear velocity
  • Drive ratios to 8.5:1
  • Tough, tensile cords, no stretch fiberglass
  • Durable neoprene rubber body
  • Long wearing nylon duck facing
  • Oil-, heat-, and ozone-resistant
Belt Width 1.5 in
Belt Style Single Sided
Inch/Metric Inch
Material Neoprene Rubber Body
No. of Teeth 78
Belt Size H
Pitch Length 39 in
Standard RMA
Pitch 0.500 in
Weight 0.6 LB
EAN or UPC 782475170654
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison