- HM840400 Series Single Cone
- 7.8740" Straight Bore
- 2.4410" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Series | HM840400 |
| Cone Width | 2.441 in |
| I.D. | 7.874 in |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Weight | 0.01 LB |
| EAN or UPC | 782475221530 |

