- Coupling Hubs
- 7/8 in Finished Bore
- 1.50 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 2.32 in |
| Size Code | 3 |
| Coupling Size | E3 |
| Coupling Type | Two Piece |
| Torque [Max] | 371.0 in lb |
| Bore Type | Finished Bore |
| RPM [Max] | 7,500 rpm |
| Length | 1 1/2 in |
| Weight | 1.1 LB |
| EAN or UPC | 781568804094 |

