- 91 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.375 in Rib Width
applications
- For fractional horsepower single drive belts
features
- Oil-resistant and static conducting
| Cross Section Width | 3/8 in |
| Oil Resistance | Good |
| Outside Length | 21 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Static Conductive | Yes |
| Belt Style | Wrapped |
| Belt Size | 3L |
| Rib Width | 0.375 in |
| Belt Match | 1 |
| V-Belt Design | Single |
| Material | Neoprene Rubber Body |
| No. of Ribs | 1 |
| Belt Cross Section Style | I |
| Cross Section Height | 3/8 in |
| Inch/Metric | Inch |
| Thickness | 0.656 in |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 140 °F |
| Standard | RMA |
| Weight | 0.08 LB |
| EAN or UPC | 782475068647 |

