Skip to content Skip to navigation menu
3L330 Neoprene Rubber 27 in V-Belt

3L330

3L330 Neoprene Rubber 27 in V-Belt
Item #101969307
  • 27 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.375 in Rib Width
3L330 Neoprene Rubber 27 in V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.375 in Rib Width

applications

  • For fractional horsepower single drive belts

features

  • Oil-resistant and static conducting
Temperature Rating [Min] -30 °F
Belt Size 3L
Rib Width 0.375 in
Belt Style Wrapped
No. of Ribs 1
Static Conductive Yes
Thickness 0.656 in
Belt Match 1
Belt Cross Section Style I
Cross Section Width 3/8 in
Temperature [Max] 140 °F
Standard RMA
Cross Section Height 3/8 in
Material Neoprene Rubber Body
Inch/Metric Inch
Outside Length 33 in
V-Belt Design Single
Reinforcement Material Length Stabilized Polyester Cord
Oil Resistance Good
Weight 0.14 LB
EAN or UPC 782475068760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison