- 52 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.219 in Rib Width
| Reinforcement Material | Length Stabilized Polyester Cord |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Belt Cross Section Style | I |
| Belt Style | Wrapped |
| Thickness | 0.375 in |
| V-Belt Design | Single |
| Rib Width | 0.219 in |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| No. of Ribs | 1 |
| Oil Resistance | Good |
| Temperature [Max] | 140 °F |
| Weight | 0.22 LB |
| EAN or UPC | 782477064869 |

