- 96.3 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.313 in Rib Width
features
- Oil-resistant and static conducting
- Permits compact, lighter weight drives
- High strength tension member delivers maximum power with minimum stretch
- Built for long term dimensional stability
- Molded cog construction under 200" belt length
- Cogged
| Inch/Metric | Inch |
| Rib Width | 0.313 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Outside Length | 95 in |
| Temperature [Max] | 180 °F |
| No. of Ribs | 1 |
| Thickness | 0.375 in |
| Material | Neoprene Rubber Body |
| V-Belt Design | Single |
| Belt Match | 1 |
| Belt Style | Cogged |
| Belt Cross Section Style | 3V |
| Cross Section Height | 5/16 in |
| Standard | RMA |
| Belt Size | 3V |
| Oil Resistance | Good |
| Cross Section Width | 3/8 in |
| Weight | 0.39 LB |
| EAN or UPC | 782475060306 |

