- Two Piece Clamp Coupling
- 4 15/16" Bore
- 11 3/4" OD
- 19 5/8" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway | With Keyway |
| No. of Cap Screws | 6 |
| Screw Size | 1.125 |
| Recessed Screw | No |
| Bore B | 4.9375 in - 4 15/16 in |
| Length | 19 5/8 in |
| Keyway Size | 1 1/4 x 5/8 |
| Bore A | 4.9375 in - 4 15/16 in |
| Material | Cast Iron |
| O.D. | 11.750 in - 11 3/4 in |
| Finish | N/A |
| Coupling Type | Two Piece |
| Weight | 292.0 LB |
| EAN or UPC | 782475007172 |

