- One Piece Solid Collar
- 4 15/16 in ID x 8 in OD x 2 1/8 in Wide
- Iron, Plain Finish
| Set Screw | 2 |
| I.D. | 4.938 in - 4 15/16 in |
| Recessed Screw | Yes |
| O.D. | 8.000 in - 8 in |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Material | Iron |
| Inch/Metric | Inch |
| Weight | 17.24 LB |
| EAN or UPC | 782475007899 |

