- Two Piece Split Collar
- 4 15/16 in ID x 8 1/2 in OD x 3 1/4 in Wide
- Iron, Plain Finish
| Set Screw | 2 |
| Recessed Screw | Yes |
| Material | Iron |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Inch/Metric | Inch |
| I.D. | 4.938 in - 4 15/16 in |
| O.D. | 8.500 in - 8 1/2 in |
| Weight | 21.66 LB |
| EAN or UPC | 782475008193 |

