- 141.3 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Oil Resistance | Good |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Outside Length | 140 in |
| V-Belt Design | Banded |
| Belt Style | Cogged |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Rib Width | 0.313 in |
| Inch/Metric | Inch |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 0.375 in |
| Cross Section Height | 5/16 in |
| Cross Section Width | 1 11/16 in |
| Belt Size | 3V |
| No. of Ribs | 4 |
| Belt Cross Section Style | 3V |
| Belt Match | 4 |
| Static Conductive | Yes |
| Weight | 3.5 LB |
| EAN or UPC | 782475070220 |

