- 68.3 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Width | 1 11/16 in |
| Cross Section Height | 5/16 in |
| Rib Width | 0.313 in |
| Outside Length | 67 in |
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 3V |
| Belt Style | Cogged |
| Oil Resistance | Good |
| Belt Size | 3V |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Belt Match | 4 |
| V-Belt Design | Banded |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Thickness | 0.375 in |
| Weight | 1.7 LB |
| EAN or UPC | 782475069705 |

