- 133.3 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Outside Length | 132 in |
| Belt Size | 3V |
| Cross Section Width | 1 11/16 in |
| V-Belt Design | Banded |
| Belt Match | 4 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 180 °F |
| Thickness | 0.375 in |
| Belt Style | Cogged |
| Standard | RMA |
| Belt Cross Section Style | 3V |
| Cross Section Height | 5/16 in |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Static Conductive | Yes |
| Rib Width | 0.313 in |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| Weight | 3.3 LB |
| EAN or UPC | 782475070183 |

