Skip to content Skip to navigation menu
Dodge4/3VX300

4/3VX300

R3VX300-4 Neoprene Rubber 31.3 in V-Belt
Item #104396099
  • 31.3 in Belt Length
  • Neoprene Rubber Body Material
  • 4 Ribs
  • 0.313 in Rib Width
Dodge4/3VX300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31.3 in Belt Length
  • Neoprene Rubber Body Material
  • 4 Ribs
  • 0.313 in Rib Width
Belt Style Cogged
Reinforcement Material Length Stabilized Polyester Cord
Outside Length 30 in
Temperature Rating [Min] -30 °F
Material Neoprene Rubber Body
Temperature [Max] 180 °F
V-Belt Design Banded
Oil Resistance Good
Thickness 0.375 in
Static Conductive Yes
Belt Cross Section Style 3V
Rib Width 0.313 in
Standard RMA
No. of Ribs 4
Weight 0.64 LB
EAN or UPC 782475069149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison