- 48.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Belt Cross Section Style | 3V |
| Temperature [Max] | 180 °F |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Thickness | 0.375 in |
| Cross Section Width | 1 11/16 in |
| Rib Width | 0.313 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 5/16 in |
| Outside Length | 47.5 in |
| No. of Ribs | 4 |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Belt Match | 4 |
| Oil Resistance | Good |
| Belt Size | 3V |
| V-Belt Design | Banded |
| Weight | 1.2 LB |
| EAN or UPC | 782475069460 |

