- 120.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Match | 4 |
| Belt Style | Cogged |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| Cross Section Height | 17/32 in |
| No. of Ribs | 4 |
| Inch/Metric | Inch |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.531 in |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Outside Length | 118 in |
| Belt Size | 5V |
| Cross Section Width | 2 3/4 in |
| V-Belt Design | Banded |
| Thickness | 0.625 in |
| Belt Cross Section Style | 5V |
| Weight | 7.96 LB |
| EAN or UPC | 782475070787 |

