- 238.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Match | 4 |
| No. of Ribs | 4 |
| Standard | RMA |
| Inch/Metric | Inch |
| Cross Section Width | 2 3/4 in |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Outside Length | 236 in |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| V-Belt Design | Banded |
| Rib Width | 0.531 in |
| Belt Size | 5V |
| Oil Resistance | Very Good |
| Belt Cross Section Style | 5V |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Thickness | 0.625 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 15.5 LB |
| EAN or UPC | 782475071265 |

