- 302.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| V-Belt Design | Banded |
| No. of Ribs | 4 |
| Temperature [Max] | 180 °F |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Rib Width | 0.531 in |
| Outside Length | 300 in |
| Cross Section Width | 2 3/4 in |
| Belt Size | 5V |
| Belt Match | 4 |
| Belt Cross Section Style | 5V |
| Static Conductive | Yes |
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| Cross Section Height | 17/32 in |
| Thickness | 0.625 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 19.5 LB |
| EAN or UPC | 782475071425 |

