- 317.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Outside Length | 315 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 17/32 in |
| Rib Width | 0.531 in |
| Material | Neoprene Rubber Body |
| Thickness | 0.625 in |
| Standard | RMA |
| Belt Style | Wrapped |
| V-Belt Design | Banded |
| Belt Match | 4 |
| Inch/Metric | Inch |
| Oil Resistance | Very Good |
| Cross Section Width | 2 3/4 in |
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 5V |
| Belt Size | 5V |
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 4 |
| Weight | 20.6 LB |
| EAN or UPC | 782475071463 |

