- 337.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Thickness | 0.625 in |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 4 |
| Oil Resistance | Very Good |
| Belt Cross Section Style | 5V |
| Rib Width | 0.531 in |
| Belt Size | 5V |
| Standard | RMA |
| Belt Match | 4 |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Belt Style | Wrapped |
| Cross Section Width | 2 3/4 in |
| Temperature [Max] | 180 °F |
| Outside Length | 335 in |
| Weight | 22.0 LB |
| EAN or UPC | 782475071500 |

