- 87.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Oil Resistance | Good |
| Belt Style | Cogged |
| Outside Length | 85 in |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Belt Match | 4 |
| Belt Cross Section Style | 5V |
| No. of Ribs | 4 |
| V-Belt Design | Banded |
| Thickness | 0.625 in |
| Standard | RMA |
| Rib Width | 0.531 in |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Static Conductive | Yes |
| Cross Section Width | 2 3/4 in |
| Weight | 5.5 LB |
| EAN or UPC | 782475070541 |

