- Two Piece Clamp Coupling
- 4 7/16" Bore
- 10 3/4" OD
- 18 3/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Bore A | 4.4375 in - 4 7/16 in |
| Bore B | 4.4375 in - 4 7/16 in |
| Recessed Screw | No |
| No. of Cap Screws | 6 |
| Screw Size | 1.125 |
| Material | Cast Iron |
| O.D. | 10.750 in - 10 3/4 in |
| Keyway Size | 1 x 1/2 |
| Keyway | With Keyway |
| Finish | N/A |
| Coupling Type | Two Piece |
| Length | 18 3/16 in |
| Weight | 215.0 LB |
| EAN or UPC | 782475007165 |

