- One Piece Solid Collar
- 4 7/16 in ID x 7 1/4 in OD x 2 in Wide
- Iron, Plain Finish
| Finish | Plain |
| Inch/Metric | Inch |
| I.D. | 4.438 in - 4 7/16 in |
| O.D. | 7.250 in - 7 1/4 in |
| Collar Style | One Piece - Solid |
| Set Screw | 2 |
| Material | Iron |
| Recessed Screw | Yes |
| Weight | 13.55 LB |
| EAN or UPC | 782475007882 |

