- 129.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| No. of Ribs | 4 |
| Thickness | 1 in |
| Cross Section Width | 4 1/2 in |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Cross Section Height | 29/32 in |
| Belt Cross Section Style | 8V |
| Belt Style | Wrapped |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Oil Resistance | Very Good |
| Belt Match | 4 |
| Belt Size | 8V |
| Rib Width | 0.906 in |
| Outside Length | 125 in |
| Static Conductive | Yes |
| Standard | RMA |
| Inch/Metric | Inch |
| Temperature [Max] | 180 °F |
| Weight | 20.0 LB |
| EAN or UPC | 782475071784 |

