- 154.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Belt Match | 4 |
| No. of Ribs | 4 |
| Static Conductive | Yes |
| Belt Cross Section Style | 8V |
| Oil Resistance | Very Good |
| Cross Section Height | 29/32 in |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Thickness | 1 in |
| Outside Length | 150 in |
| Material | Neoprene Rubber Body |
| Cross Section Width | 4 1/2 in |
| Standard | RMA |
| Rib Width | 0.906 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 180 °F |
| Belt Style | Wrapped |
| Belt Size | 8V |
| Weight | 24.0 LB |
| EAN or UPC | 782475071906 |

