- 204.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Temperature [Max] | 180 °F |
| Belt Size | 8V |
| Temperature Rating [Min] | -30 °F |
| Belt Match | 4 |
| No. of Ribs | 4 |
| Outside Length | 200 in |
| Cross Section Height | 29/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.906 in |
| Thickness | 1 in |
| Belt Style | Wrapped |
| Belt Cross Section Style | 8V |
| Material | Neoprene Rubber Body |
| Oil Resistance | Very Good |
| V-Belt Design | Banded |
| Cross Section Width | 4 1/2 in |
| Standard | RMA |
| Weight | 5.5 LB |
| EAN or UPC | 782475072101 |

