- 269.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| No. of Ribs | 4 |
| Thickness | 1 in |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Oil Resistance | Very Good |
| Belt Match | 4 |
| Cross Section Height | 29/32 in |
| Rib Width | 0.906 in |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Outside Length | 265 in |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Cross Section Width | 4 1/2 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Belt Size | 8V |
| Belt Cross Section Style | 8V |
| Standard | RMA |
| Weight | 37.4 LB |
| EAN or UPC | 782475072309 |

