- 359.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Material | Neoprene Rubber Body |
| No. of Ribs | 4 |
| Belt Size | 8V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 29/32 in |
| Static Conductive | Yes |
| Oil Resistance | Very Good |
| Outside Length | 355 in |
| Temperature Rating [Min] | -30 °F |
| Belt Style | Wrapped |
| Cross Section Width | 4 1/2 in |
| Belt Match | 4 |
| Standard | RMA |
| Temperature [Max] | 180 °F |
| Rib Width | 0.906 in |
| Belt Cross Section Style | 8V |
| Thickness | 1 in |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Weight | 57.0 LB |
| EAN or UPC | 782475072507 |

