- 379.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Standard | RMA |
| Belt Cross Section Style | 8V |
| Cross Section Height | 29/32 in |
| Rib Width | 0.906 in |
| Material | Neoprene Rubber Body |
| Cross Section Width | 4 1/2 in |
| V-Belt Design | Banded |
| No. of Ribs | 4 |
| Belt Size | 8V |
| Oil Resistance | Very Good |
| Thickness | 1 in |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Belt Match | 4 |
| Outside Length | 375 in |
| Temperature [Max] | 180 °F |
| Weight | 52.9 LB |
| EAN or UPC | 782475072545 |

