- 404.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | 8V |
| Oil Resistance | Very Good |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Cross Section Height | 29/32 in |
| Belt Style | Wrapped |
| Cross Section Width | 4 1/2 in |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Thickness | 1 in |
| Outside Length | 400 in |
| Rib Width | 0.906 in |
| Belt Cross Section Style | 8V |
| V-Belt Design | Banded |
| Belt Match | 4 |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Weight | 64.0 LB |
| EAN or UPC | 782475072583 |

