- 479.5 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Size | 8V |
| Oil Resistance | Very Good |
| Outside Length | 475 in |
| Standard | RMA |
| Cross Section Height | 29/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Cross Section Style | 8V |
| Temperature [Max] | 180 °F |
| V-Belt Design | Banded |
| Belt Style | Wrapped |
| Material | Neoprene Rubber Body |
| Belt Match | 4 |
| Thickness | 1 in |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Rib Width | 0.906 in |
| Static Conductive | Yes |
| No. of Ribs | 4 |
| Cross Section Width | 4 1/2 in |
| Weight | 67.0 LB |
| EAN or UPC | 782475071586 |

