- 145.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Datum Length | 145.8 in |
| Thickness | 0.656 in |
| V-Belt Design | Banded |
| Belt Match | 4 |
| No. of Ribs | 4 |
| Material | Neoprene Rubber Body |
| Cross Section Height | 13/32 in |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Belt Cross Section Style | B |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 147 in |
| Cross Section Width | 2.92 in |
| Belt Style | Wrapped |
| Approximate Inside Length | 144 in |
| Temperature [Max] | 140 °F |
| Rib Width | 0.406 in |
| Inch/Metric | Inch |
| Belt Size | B |
| Weight | 8.5 LB |
| EAN or UPC | 782475063567 |

