- 149.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Cross Section Width | 2.92 in |
| V-Belt Design | Banded |
| Oil Resistance | Good |
| Thickness | 2.625 in |
| Rib Width | 0.406 in |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Temperature [Max] | 140 °F |
| Belt Style | Wrapped |
| Outside Length | 151 in |
| Belt Cross Section Style | B |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature Rating [Min] | -30 °F |
| Cross Section Height | 13/32 in |
| Approximate Inside Length | 148 in |
| Static Conductive | Yes |
| Belt Size | B |
| Standard | RMA |
| Belt Match | 4 |
| Material | Neoprene Rubber Body |
| Datum Length | 149.8 in |
| Weight | 8.32 LB |
| EAN or UPC | 782475067138 |

