- 159.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Material | Neoprene Rubber Body |
| Belt Match | 4 |
| Belt Style | Wrapped |
| Oil Resistance | Good |
| No. of Ribs | 4 |
| Thickness | 0.656 in |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.406 in |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Temperature [Max] | 140 °F |
| Outside Length | 161 in |
| Cross Section Height | 13/32 in |
| V-Belt Design | Banded |
| Approximate Inside Length | 158 in |
| Belt Cross Section Style | B |
| Cross Section Width | 2.92 in |
| Belt Size | B |
| Datum Length | 159.8 in |
| Standard | RMA |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 9.4 LB |
| EAN or UPC | 782475063604 |

