- 174.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Cross Section Width | 2.92 in |
| Static Conductive | Yes |
| Datum Length | 174.8 in |
| Belt Style | Wrapped |
| Thickness | 0.656 in |
| No. of Ribs | 4 |
| Rib Width | 0.406 in |
| Approximate Inside Length | 173 in |
| Belt Size | B |
| V-Belt Design | Banded |
| Belt Cross Section Style | B |
| Oil Resistance | Good |
| Belt Match | 4 |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 140 °F |
| Inch/Metric | Inch |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| Material | Neoprene Rubber Body |
| Cross Section Height | 13/32 in |
| Outside Length | 176 in |
| Weight | 10.2 LB |
| EAN or UPC | 782475063697 |

