- 271.8 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Rib Width | 0.406 in |
| Approximate Inside Length | 270 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | B |
| Belt Style | Wrapped |
| Outside Length | 273 in |
| V-Belt Design | Banded |
| Temperature [Max] | 140 °F |
| Belt Match | 4 |
| Standard | RMA |
| Datum Length | 270.3 in |
| Static Conductive | Yes |
| Thickness | 0.656 in |
| Oil Resistance | Good |
| Belt Cross Section Style | B |
| Inch/Metric | Inch |
| Cross Section Height | 13/32 in |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 4 |
| Cross Section Width | 2.92 in |
| Material | Neoprene Rubber Body |
| Weight | 16.0 LB |
| EAN or UPC | 782475063994 |

