- 114.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Approximate Inside Length | 112 in |
| Material | Neoprene Rubber Body |
| Belt Match | 4 |
| Oil Resistance | Good |
| Static Conductive | Yes |
| Cross Section Height | 17/32 in |
| Temperature Rating [Min] | -30 °F |
| Belt Size | C |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 116 in |
| Standard | RMA |
| Cross Section Width | 4 in |
| Thickness | 0.875 in |
| Datum Length | 114.9 in |
| Belt Style | Wrapped |
| V-Belt Design | Banded |
| Rib Width | 0.531 in |
| No. of Ribs | 4 |
| Inch/Metric | Inch |
| Temperature [Max] | 140 °F |
| Belt Cross Section Style | C |
| Weight | 11.6 LB |
| EAN or UPC | 782475064533 |

