- 138.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature [Max] | 140 °F |
| Datum Length | 138.9 in |
| V-Belt Design | Banded |
| Thickness | 0.875 in |
| Outside Length | 140 in |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 4 |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Belt Style | Wrapped |
| Approximate Inside Length | 136 in |
| Belt Cross Section Style | C |
| Inch/Metric | Inch |
| Belt Size | C |
| Material | Neoprene Rubber Body |
| Rib Width | 0.531 in |
| Cross Section Height | 17/32 in |
| Standard | RMA |
| Cross Section Width | 4 in |
| Belt Match | 4 |
| Weight | 14.2 LB |
| EAN or UPC | 782475064656 |

